Shop All Wire Connectors
Te Connectivity
Wire Connector, HeatShrink, 18-22AWG, PK100
Mfr # CPGI-WWG-SGRS-1-BULK
Zoro # G3707322
product price: $231.99
/pk 100, $2.32/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Max. Voltage 600
- Min. Wire Combination #22 AWG, 6
- Max. Wire Combination #16 AWG plus 1, #18 AWG, 1
- Height 0.14 in
Product Information
- Brand Te Connectivity
- MFR # CPGI-WWG-SGRS-1-BULK
- Zoro # G3707322
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Height | 0.14 in |
Length | 1.37 in |
Min. Wire Size | 22 AWG |
Max. Wire Size | 18 AWG |
Length (Straight Wireway) | 1.51 in |
Minimum Wire Size | 22 AWG |
Maximum Wire Size | 18 AWG |
Details
Color | Green |
Max. Voltage | 600 |
Min. Wire Combination | #22 AWG, 6 |
Max. Wire Combination | #16 AWG plus 1, #18 AWG, 1 |
Wire Range | 22 to 18 AWG |
Item | Solder-Type Wire Connector |
Description/Special Features | Environmentally Sealed, One-Step Installation |
Connector Type | Solder |
Insulation Type | Heat Shrink |
Standards | cRUus |
Wire Type | Copper - Solid and Stranded |
For Wire Type | Solid Copper, Stranded Copper |
Special Features | Environmentally Sealed, One-Step Installation |
Minimum Wire Combination | (6) 22 AWG |
Maximum Voltage | 600 V |
Maximum Wire Combination | (1) 16 AWG with (1) 18 AWG |
Description
Solder-Type Wire Connector, Color Green, Maximum Voltage 600 V, Minimum Wire Combination (6) 22 AWG, Maximum Wire Combination (1) 16 AWG with (1) 18 AWG, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Standards cRUus, Connector Type Solder, For Wire Type Solid Copper, Stranded Copper, Height 0.14 in, Insulation Type Heat Shrink, Length 1.37 in, Special Features Environmentally Sealed, One-Step Installation, Wire Type Copper - Solid and Stranded, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120CAFIC)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1/2" x 25ft- Black (BSNF-050-25)
- WAGO Connector, PK40 (222-415/K194-4045)
- NITE IZE 24" L Gear Tie BK PK 2 (GT24-01-2R3)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- IDEAL Lever Wire Connector, Blue, 1.23" L, PK200 (30-20L25J)
- GARDNER BENDER Coax Connector, Compression F-Series, PK4 (GDC-6CM)
- ANCOR 16-14 Heatshrink Butt Connectors - 100-Pack (309199)
- IDEAL Closed-End Crimp Connector, PK1000 (30-148)
- Te Connectivity Wire Connectors