Shop All Wire Connectors
Te Connectivity
Wire Connector, HeatShrink, 10-18AWG, PK100
Mfr # CPGI-SGRS-3-BULK
Zoro # G3606513
product price: $213.99
/pk 100, $2.14/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Max. Voltage 600
- Min. Wire Combination #18 AWG, 6
- Max. Wire Combination #10 AWG, #18 AWG plus 1, 1
- Height 0.3 in
Product Information
- Brand Te Connectivity
- MFR # CPGI-SGRS-3-BULK
- Zoro # G3606513
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Height | 0.3 in |
Length | 1.65 in |
Min. Wire Size | 18 AWG |
Max. Wire Size | 10 AWG |
Length (Straight Wireway) | 1.79 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 18 AWG |
Details
Color | Blue |
Max. Voltage | 600 |
Min. Wire Combination | #18 AWG, 6 |
Max. Wire Combination | #10 AWG, #18 AWG plus 1, 1 |
Insulation Type | Heat Shrink |
Connector Type | Solder |
Standards | cRUus |
Description/Special Features | Environmentally Sealed, One-Step Installation |
Wire Type | Copper - Solid and Stranded |
Item | Solder-Type Wire Connector |
Wire Range | 18 to 10 AWG |
Minimum Wire Combination | (6) 18 AWG |
Maximum Wire Combination | (1) 18 AWG with (1) 10 AWG |
For Wire Type | Solid Copper, Stranded Copper |
Special Features | Environmentally Sealed, One-Step Installation |
Maximum Voltage | 600 V |
Description
Solder-Type Wire Connector, Color Blue, Maximum Voltage 600 V, Minimum Wire Combination (6) 18 AWG, Maximum Wire Combination (1) 18 AWG with (1) 10 AWG, Minimum Wire Size 18 AWG, Maximum Wire Size 10 AWG, Standards cRUus, Connector Type Solder, For Wire Type Solid Copper, Stranded Copper, Height 0.3 in, Insulation Type Heat Shrink, Length 1.65 in, Special Features Environmentally Sealed, One-Step Installation, Wire Type Copper - Solid and Stranded, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Green (10250T706G)
- STI Ezpath Series 33 - Retro Fit Plate, Steel, Silver (EZP133R)
- SQUARE D Lug, 225A, 4 Poles (QO2225SL)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 6 ft. (103A0060AP)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- AEROQUIP Plier Connecting Tool (FT1357)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-6B)
- KS Female/Double Male Piggyback, PK500 (10664)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPB2/0-2B)
- ABB OXP6X265, PSTL SHAFT 10.4 (OXP6X265)
- Te Connectivity Wire Connectors & Disconnects