Shop All Wire Connectors
Te Connectivity
Wire Connector, Heat Shrink, 8-16AWG, PK4
Mfr # CPGI-SGRS-4-4
Zoro # G3721024
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Max. Voltage 600
- Min. Wire Combination # 16 AWG plus 5, #14 AWG, 1
- Max. Wire Combination #14 AWG, #16 AWG plus 5, 1
- Height 0.37 in
Product Information
- Brand Te Connectivity
- MFR # CPGI-SGRS-4-4
- Zoro # G3721024
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Height | 0.37 in |
Length | 1.63 in |
Min. Wire Size | 16 AWG |
Max. Wire Size | 8 AWG |
Length (Straight Wireway) | 1.77 in |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 8 AWG |
Description
Solder-Type Wire Connector, Color Yellow, Maximum Operating Temperature 257 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (1) 16 AWG with (5) 14 AWG, Maximum Wire Combination (1) 12 AWG with (1) 8 AWG, Minimum Wire Size 16 AWG, Maximum Wire Size 8 AWG, Standards cRUus, Compatible Installation Tool Model Number CJ2087-000, Compatible with Product Type Heating Tool, Portable Crimp Tools, Connector Type Solder, For Wire Type Solid Copper, Stranded Copper, Height 0.37 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 3R Wiring Trough, 8x8x48, Steel/Gray (C3RWT848)
- LEGRAND Ground Monitoring Connector, 5-20R, 20A (PS5369XGCM)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Side Wired, Black Toggle (CS320BK)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Brown (SNAP8300TRA)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- HILLSDALE TERMINAL 140 pc Heat Shrink Butt Kit (5990-140)
- KALIBUR BNC Male Crimp Connector for RG58 (BNC2X)
- HILLSDALE TERMINAL 16-14 U/I #8 Block Spade, PK1000 (10152)
- WIREGARD Connector 25 Pc Assorted (25AWC)
- 3M Tan/Red Wire Conn 100/Box (T/R+)
- Te Connectivity Wire Connectors & Disconnects