Shop All Wire Connectors
Te Connectivity
Wire Connector, Heat Shrink, 12-22AWG, PK25
Mfr # CPGI-SGRS-2-25
Zoro # G4190812
product price: $61.99
/pk 25, $2.48/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Max. Voltage 600
- Min. Wire Combination #20 AWG, 6
- Max. Wire Combination #12 AWG, #18 AWG plus 1, 1
- Height 0.2 in
Product Information
- Brand Te Connectivity
- MFR # CPGI-SGRS-2-25
- Zoro # G4190812
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Height | 0.2 in |
Length | 1.35 in |
Max. Wire Size | 12 AWG |
Min. Wire Size | 20 AWG |
Length (Straight Wireway) | 1.49 in |
Maximum Wire Size | 12 AWG |
Minimum Wire Size | 20 AWG |
Details
Color | Red |
Max. Voltage | 600 |
Min. Wire Combination | #20 AWG, 6 |
Max. Wire Combination | #12 AWG, #18 AWG plus 1, 1 |
Wire Range | 20 to 12 AWG |
Connector Type | Solder |
Standards | EU ELV Directive 2000/53/EC, EU REACH Regulation, EU RoHS Directive 2011/65/EU |
Item | Solder-Type Wire Connector |
Insulation Type | Heat Shrink |
Wire Type | Copper - Solid and Stranded |
Description/Special Features | Environmentally Sealed, One-Step Installation |
Special Features | Environmentally Sealed, One-Step Installation |
Maximum Voltage | 600 V |
RoHS Compliant | Yes |
Maximum Wire Combination | (1) 18 AWG with (1) 12 AWG |
For Wire Type | Solid Copper, Stranded Copper |
Minimum Wire Combination | (6) 20 AWG |
Description
Solder-Type Wire Connector, Color Red, Maximum Voltage 600 V, Minimum Wire Combination (6) 20 AWG, Maximum Wire Combination (1) 18 AWG with (1) 12 AWG, Minimum Wire Size 20 AWG, Maximum Wire Size 12 AWG, RoHS Compliant Yes, Standards EU ELV Directive 2000/53/EC, EU REACH Regulation, EU RoHS Directive 2011/65/EU, Connector Type Solder, For Wire Type Solid Copper, Stranded Copper, Height 0.2 in, Insulation Type Heat Shrink, Length 1.35 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 700V AC, Square (PSR031DL0630Z)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 4A, 250V AC, 40A at 250V AC, 5 PK (S500-4-R)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 50 (MLT4H-LP316)
- KILLARK Electrical Box, 50 cu in, FDC Box, 1 Gang, Malleable Iron, Rectangular (FDC-3M)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- SIMPSON STRONG-TIE Post Base Pb46 4X6 (PB46)
- GARDNER BENDER Connector Wire 22-16Awg Gray (10-001)
- DRYCONN Medium Waterproof Wire Connector, PK500 (62250)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-4-EC)
- Te Connectivity Wire Connectors