Shop All Wire Connectors
Te Connectivity
T01-0540-S05-Female Plug Connector-Crimp
Mfr # 1-1437719-4
Zoro # G005785411
Sold in multiples of 3 for $109.95
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Single Wire Size 0.14 mm2
- Max. Single Wire Size 0.25 mm2
- Max. Voltage 60V AC
- Length 38 mm
- Material Copper-Zinc
Product Information
- Brand Te Connectivity
- MFR # 1-1437719-4
- Zoro # G005785411
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 0.14 mm2 |
Max. Single Wire Size | 0.25 mm2 |
Length | 38 mm |
Details
Max. Voltage | 60V AC |
Material | Copper-Zinc |
Item | Connector |
Contact Type | Socket |
Connector Type | Receptacle |
Max. Temp. | 80°C |
Number of Contacts | 5 |
Features | Sealable |
Hole Center to Center | 38 mm |
Flammability Rating | UL 94 V-2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO TY34 36 in. Nylon Ties for Flex Duct Installations, PK 25 (TY34)
- ECLIPSE TOOLS Wire Ferrule, Blue, 20 AWG, 8mm, PK500 (701-098)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (LC2D09G7)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL8319CT)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- 3M Displacement Connector, 22-14 AWG, PK1000 (314U-BIN)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 1" Insulated Female Connectors 20PK (62691)
- IDEAL Screwdriver, Cabinet, 1/4x6 In, Round (30-333)
- SIMPSON STRONG-TIE STRAP TIE 16GA 23-5/16""L (ST6224)
- Te Connectivity Wire Connectors & Disconnects