Shop All Wire Connectors
Te Connectivity
Power Connector, 6 Contact(S), Female, Crimp Terminal, Plug
Mfr # 1-480704-0
Zoro # G305782905
product price: $0.36
/ea
Sold in multiples of 300 for $108.00
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Max. Voltage 600V AC
- Application Power, Signal
- Material Nylon
- Standards CSA Certified; UL E28476; UL Recognized
Product Information
- Brand Te Connectivity
- MFR # 1-480704-0
- Zoro # G305782905
- Country of Origin United States
- Category Wire Connectors
Details
Color | Natural |
Max. Voltage | 600V AC |
Application | Power, Signal |
Item | Housing |
Material | Nylon |
Standards | CSA Certified; UL E28476; UL Recognized |
Max. Temp. | 105°C |
For Use With | Universal MATE-N-LOK Cap or Header |
Terminal Type | Crimp |
Number of Contacts | 6 |
Contact Type | Plug |
Number of Rows | 2 |
Hole Center to Center | 6.35 mm |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Load Center, MC, 8 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (MC0816B1200RCT)
- SQUARE D Load Center, QO, 24 Spaces, 100A, 1 Phase (QO124M100PC)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C356)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-2.2-SV)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- POLARIS Polaris Multi-Tap Connector, Insulated (IT-4CB)
- Q2 PRODUCTS Wire Connector Yellow (AWG 18-10) 100/bag (WNY1810)
- DRYCONN Large Waterproof Wire Connector, PK15 (62325)
- BURNDY AL Offset Adapter, 1.46inWx4.02inL (AYPO600)
- Te Connectivity Wire Connectors