Te Connectivity

POSI-LOCK RECPT INSULATOR


product price: $0.12
/ea
Sold in multiples of 700 for $84.00

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wire Size .517-5.26 mm2
  • Operating Temperature Range -40 to 130 °C
  • Housing Material Nylon 6/6
  • Number of Positions 1
  • Connector System Wire-to-Wire, Wire-to-Board
See all product information

Product Information

Dimensions

Wire Size .517-5.26 mm2

Details

Operating Temperature Range -40 to 130 °C
Housing Material Nylon 6/6
Number of Positions 1
Connector System Wire-to-Wire, Wire-to-Board
Product Type Terminal Housing
Terminal Orientation Straight
Housing Color Black
Insulated No
Terminates To Wire/Cable
Mating Alignment With
Terminal & Splice Style Receptacle
Mating Alignment Type Polarization
Mating Retention Without
Housing Type Receptacle Housing
Mounting Style Free Hanging
UL Flammability Rating UL 94V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.