Shop All Wire Connectors
Te Connectivity
Automotive Connectors 6Pos, Tab 1.6X0.6, Tab Hsg, Assy,
Mfr # 1-1703820-1
Zoro # G705788934
product price: $2.15
/ea
Sold in multiples of 40 for $86.00
$86.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 1.5669 in
- Width 1.8523 in
- Length 37.5 mm
- Material Glass-Filled PBT
Product Information
- Brand Te Connectivity
- MFR # 1-1703820-1
- Zoro # G705788934
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Height | 1.5669 in |
Width | 1.8523 in |
Length | 37.5 mm |
Details
Color | Black |
Material | Glass-Filled PBT |
Max. Temp. | 140°C |
Hole Center to Center | 4 mm |
Number of Contacts | 6 |
Features | Terminal Position Assurance |
Number of Rows | 2 |
Flammability Rating | UL 94 V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NA2E)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Gray, 28, 26, PK100 (701-088-100)
- CRAFTSMAN 12AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1250)
- GROTE Female Pin Plug In, Blunt Cut, 18 In (66843)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- SIMPSON STRONG-TIE Outdoor Accents ZMAX, Black Rigid Connector for 2X (APRTR-20PK)
- HILLSDALE TERMINAL 16-14 U/I #8 Block Spade, PK1000 (10152)
- ERICSON Pendant Station, Commerical Grade, 4 But (5504-E)
- BURNDY AL Compression Adapter, 1.46inWx3.08inL (AYP500)
- Te Connectivity Wire Connectors