Shop All Wire Connectors
Te Connectivity
Automotive Connectors 6Pos, Amp Mcp1.5K, Rec Hsg, Coda
Mfr # 1823467-1
Zoro # G405791043
product price: $2.99
/ea
Sold in multiples of 25 for $74.75
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Voltage 14V DC
- Height 1.075 in
- Width 1.433 in
- Length 25.5 mm
Product Information
- Brand Te Connectivity
- MFR # 1823467-1
- Zoro # G405791043
- Country of Origin China
- Category Wire Connectors
Dimensions
Height | 1.075 in |
Width | 1.433 in |
Length | 25.5 mm |
Details
Color | Black |
Max. Voltage | 14V DC |
Material | Polyamide |
Number of Rows | 2 |
Features | Terminal Position Assurance |
Hole Center to Center | 4 mm |
Number of Contacts | 6 |
Max. Temp. | 150°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 175A, 2 Pole, 120/240V AC (QO2175)
- SQUARE D Load Center, HOM, 24 Spaces, 100A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM2448M100PCVP)
- IDEAL Push In Connector, 4 Port, Yellow, PK5000 (30-1634)
- REMINGTON INDUSTRIES 10 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Black, 0.1019" Diameter, 60 Volts (10STRBLAGPT25)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- IDEAL Lever Wire Connector, Blue, 0.56" L, PK500 (30-50L22J)
- IDEAL Twist On Wire Connector, 600 V, PK500 (30-643J)
- ABB RC737, INS VINYL RING TRM 12-10 3/8IN YEL, PK 500 (RC737)
- PROSOURCE 40Pc Electrical Connectors Set (CP-403L)
- Te Connectivity Wire Connectors