Shop All Clamping Kit Accessories
Te-Co
Toggle Pad, 1/4-20, Black Oxide
Mfr # 44302
Zoro # G2611436
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1/4-20 Black Oxide
- For Use With High Pressure Clamping is Required
- Overall Length 5/8 in
- Material - Machining Steel
- Finish - Machining Black Oxide
Product Information
- Brand Te-Co
- MFR # 44302
- Zoro # G2611436
- Country of Origin United States
- Category Clamping Kit Accessories
Dimensions
Overall Length | 5/8 in |
Details
Item | Toggle Pad |
Type | 1/4-20 Black Oxide |
For Use With | High Pressure Clamping is Required |
Material - Machining | Steel |
Finish - Machining | Black Oxide |
Features | 1/4"-20 Thread |
Color | Black |
Description
Toggle Pad, For Use With High Pressure Clamping is Required, Material - Machining Steel, Type 1/4-20 Black Oxide, Overall Length 5/8 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #12 Carbon Steel Screw Extractor (DEWEZ12)
- JONARD TOOLS Contact Burnisher File, Gen Purp, Red, PK12 (OB-3/12)
- ILC Replacement for Bosch Bat614 Battery (BAT614)
- DRILL AMERICA m6x1 HSS Metric 4 Flute Bottoming Hand Tap (DWTB6X1)
- TE-CO Step Block, 1 1/2 In, 2 1/2 to 6 In (40106)
- TE-CO Forged U Clamp, 8 in. (33922)
- TE-CO Step Block, 1 In, 3/4 to 1 5/8 In (40102)
- TE-CO Step Block, 2 In, 1 3/4 to 4 In (40108)
- TE-CO T-Nu/Stud Kit, Use W/ 9/16, 38 Pcs (20605)
- TE-CO Forged Finger-Tip Clamp, 4 in. (33930)
- S & W MANUFACTURING Toggle Pad, Stl, Smooth, 1/2-13" (SP-4)
- Te-Co Clamping Kit Accessories