Shop All Structural Framing System Accessories
Te-Co
Tap Thru T-Slot Nut, 5/8"X11/16"
Mfr # 41415T
Zoro # G1717112
original price:
$7.96
27% off
new price: $5.79
/ea
Sold in multiples of 5 for $28.95
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Barrel Height 3/4"
- System of Measurement Inch
- Nut Style T-Slot Nut
- Fastener Finish Black Oxide
- Basic Material 1018 Steel
Product Information
- Brand Te-Co
- MFR # 41415T
- Zoro # G1717112
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Barrel Height | 3/4" |
Barrel Dia. | 5/8"-11 |
Dia./Thread Size | 7/16 in |
Details
Item | Tap Thru T-Slot Nut,5/8"X11/16" |
System of Measurement | Inch |
Nut Style | T-Slot Nut |
Fastener Finish | Black Oxide |
Basic Material | 1018 Steel |
Description
Tap Thru T-Slot Nut,5/8 In.X11/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAST LOCK PALLET HDPE Pallet, 12 in L, 40 in W, 6 in H (FLP-02-001)
- VIDMAR Stationary Work Center, 37 In. H, 60 In. W (RP1973ALBK)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Tan (U1288-1A-PT)
- AKRO-MILS Plastic Divider, Black, 7 43/64 in L, Not Applicable W, 2 7/8 in H, 24 PK (40150)
- TE-CO T-Nut Tap Thru, M8X1.25"/10mm (61403T)
- TE-CO Tap Thru T-Slot Nut, 5/8"-11X11/16" (41481T)
- TE-CO T-Slot Nut Slot, 3/4"-10X1-1/16" (41422)
- TE-CO Tap Thru T-Slot Nut, 3/4"X13/16" (41418T)
- TE-CO T-Slot Nut, 7/8"-9X1" (41488)
- TE-CO Tap Thru T-Slot Nut, 1/2"-13X5/8" (41477T)
- FAZTEK Handle, Door, Black (13AC7301)
- Te-Co Structural Framing System Accessories