Shop All Structural Framing System Accessories
Te-Co
Tap Thru T-Slot Nut, 3/4"X13/16"
Mfr # 41418T
Zoro # G1717042
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 9/16 in
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. 3/4"-10
Product Information
- Brand Te-Co
- MFR # 41418T
- Zoro # G1717042
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 9/16 in |
Barrel Dia. | 3/4"-10 |
Barrel Height | 1" |
Details
Item | Tap Thru T-Slot Nut,3/4" x 13/16" |
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Inch |
Description
Tap Thru T-Slot Nut,3/4 In. x 13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 3,200 lb Capacity Riveted Steel Shelving Recycled (59700)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Blue, Polypropylene, 17 1/4 in L, 11 in W, 8 in H (TUB1711-8BL)
- METRO Adjustable Wire Shelf, 24"D x 24"W, Chrome (A2424NC)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 7 Shelves, Red (360-17-S1156)
- TE-CO T-Slot Nut, Blk Oxd Finish, 3/8"-16X.56" (41474)
- TE-CO M8X1.25", 10mm, T-Slot Nuts (61403)
- TE-CO T-Slot Nut, Blk Oxd Finish, 5/8"-11X3/4" (41482)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/8" (41427)
- TE-CO T-Slot Nut, 7/16"-14X1/2" OAH (41407)
- TE-CO T-Slot Nut/Stud Kit, 5/16"X3/8" (20601)
- 80/20 Black 25 S Aluminum Hinge (25-2086-BLACK)
- Te-Co Structural Framing Systems