Shop All Structural Framing System Accessories
Te-Co
Tap Thru T-Slot Nut, 3/4"-10X1"
Mfr # 41487T
Zoro # G1717849
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 3/4 in
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. 3/4"-10
Product Information
- Brand Te-Co
- MFR # 41487T
- Zoro # G1717849
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 3/4 in |
Barrel Dia. | 3/4"-10 |
Barrel Height | 1-1/2" |
Details
Item | Tap Thru T-Slot Nut,3/4"-10 x 1" |
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Inch |
Description
Tap Thru T-Slot Nut,3/4 In.-10 x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Latching Drum Lid, Yellow (DRM659-YW)
- LISTA Molded Tool Holder, 40 Taper, Plastic (12.062)
- CON-TACT BRAND Adhesive Drawer and Shelf Liner, Virtu Red 18"x60 Ft., PK6 (60F-C9AQ36-06)
- METRO Wire Shelf, 24"D x 60"W x 1-1/8"H, Chrome (2460NC-5)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/4" (41428)
- TE-CO M8X1.25", 10mm, T-Slot Nuts (61403)
- TE-CO T-Slot Nut, 7/16"-14X1/2" OAH (41407)
- TE-CO T-Slot Nut/Stud Kit, 3/4"X1" (20613)
- TE-CO Tap Thru T-Slot Nut, 5/8"X11/16" (41415T)
- TE-CO T-Slot Nut, Blk Oxd Finish, 5/8"-11X3/4" (41482)
- 80/20 Tool Hanger, 10 Series (2099)
- Te-Co Structural Framing System Accessories