Shop All Structural Framing System Accessories
Te-Co
T-Slot Nut/Stud Kit, 3/8"X7/16"
Mfr # 20602
Zoro # G1718311
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 3/8"-16
- Nut Style T-Slot Nut
- Barrel Dia. 3/8-16
- Barrel Height 7/16"
- System of Measurement Inch
Product Information
- Brand Te-Co
- MFR # 20602
- Zoro # G1718311
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 3/8"-16 |
Barrel Dia. | 3/8-16 |
Barrel Height | 7/16" |
Details
Nut Style | T-Slot Nut |
System of Measurement | Inch |
Description
T-Slot Nut/Stud Kit,3/8"X7/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO 22-3/8''x15-3/4'' Deep Shelf, Black, For Pipeline Wall Units, 2PK (PSORSLF24-ML)
- LAVI INDUSTRIES , Scroll Finial, for 2" Tubing, Polished Brass (00-606/2)
- METRO Wire Shelving Unit, 24"D x 48"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,2448NC-4)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S24A-HG)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/4" (41428)
- TE-CO T-Nut Tap Thru, M8X1.25"/10mm (61403T)
- TE-CO T-Slot Nut, Blk Oxd Finish, 3/8"-16X.625" (41476)
- TE-CO M16X2.0", 20mm, T-Slot Nuts (61410)
- TE-CO T-Slot Nut, 7/8"-9X1" (41488)
- TE-CO Tap Thru T-Slot Nut, 3/4"X13/16" (41418T)
- TE-CO T-Slot Nut/Stud Kit, 5/16"X3/8" (20601)
- Te-Co Structural Framing System Accessories