Shop All Structural Framing System Accessories
Te-Co
T-Slot Nut Slot, 5/16"-18X7/16"
Mfr # 41433
Zoro # G1718092
product price: $2.95
/ea
Sold in multiples of 5 for $14.75
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 7/32 in
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. 5/16"-18
Product Information
- Brand Te-Co
- MFR # 41433
- Zoro # G1718092
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 7/32 in |
Barrel Dia. | 5/16"-18 |
Barrel Height | 1/2" |
Details
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Inch |
Description
T-Slot Nut Slot,5/16"-18X7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Pegboard Kit, Classic Blue, 36" H, Steel (50004BL)
- TE-CO Tap Thru T-Slot Nut, 3/8"-16X.625" (41476T)
- ECONOCO Semi-Gloss Hook 12", Black, 96PK (EBL/H12)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 28 in D x 59 1/8 in H x 28 in W, 9 Shelves, Gray (1209-95)
- TE-CO Qrtr Turn T-Slot Nut, 1/2"-13X5.8"/16mm (41453)
- TE-CO Tap Thru T-Slot Nut, 5/8"X13/16" (41417T)
- TE-CO T-Slot Nut, Blk Oxd Finish, 5/8"-11X3/4" (41482)
- TE-CO T-Slot Nut, 7/8"-9X1" (41488)
- TE-CO T-Nut Tap Thru, M8X1.25"/10mm (61403T)
- TE-CO Tap Thru T-Slot Nut, 3/4"X13/16" (41418T)
- 80/20 Economy Drop-In T-Nut M3 (13179)
- Te-Co Structural Framing System Accessories