Shop All Structural Framing System Accessories
Te-Co
T-Slot Nut, Blk Oxd Finish, 1/4"-20X3/8"
Mfr # 41470
Zoro # G1717779
product price: $3.35
/ea
Sold in multiples of 5 for $16.75
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 1/4 in
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. 1/4"-20
Product Information
- Brand Te-Co
- MFR # 41470
- Zoro # G1717779
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 1/4 in |
Barrel Dia. | 1/4"-20 |
Barrel Height | 3/8" |
Details
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Inch |
Description
T-Slot Nut,Blk Oxd Finish,1/4"-20X3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Compartment Box with 6 compartments, Plastic, 1 3/4 in H x 6-3/16 in W (T606)
- HALLOWELL Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, (15) Openings, Tan (U3226-5A-PT)
- EAGLE GROUP Wall Mounted, Gowning Rack, CRM, 24"Wx60"L (C1860-WGRT)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J1878SUC MED GREY)
- TE-CO Tap Thru T-Slot Nut, 3/8"-16X.625" (41476T)
- TE-CO T-Slot Nut/Stud Kit, 5/16"X3/8" (20601)
- TE-CO Tap Thru T-Slot Nut, 3/4"X13/16" (41418T)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/4" (41428)
- TE-CO T-Slot Nut/Stud Kit, 3/4"X1" (20613)
- TE-CO M12X1.75", 14mm, T-Slot Nuts (61406)
- SIMPSON STRONG-TIE Tie Plate Tp15 (TP15)
- Te-Co Structural Framing System Accessories