Te-Co

T-Slot Nut, 5/8"-11X11/16"


product price: $4.35
/ea
Sold in multiples of 5 for $21.75

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Dia./Thread Size 13/32 in
  • Nut Style T-Slot Nut
  • Basic Material 1018 Steel
  • Fastener Finish Black Oxide
  • Barrel Dia. 5/8"-11
See all product information

Product Information

Dimensions

Dia./Thread Size 13/32 in
Barrel Dia. 5/8"-11
Barrel Height 3/4"

Details

Item Sphere Flange Nut,1-1/4"-7
Nut Style T-Slot Nut
Basic Material 1018 Steel
Fastener Finish Black Oxide
System of Measurement Inch

Description

Sphere Flange Nut,1-1/4 In.-7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.