Shop All Structural Framing System Accessories
Te-Co
T-Slot Nut, 3/4"-10X13/16"
Mfr # 41484
Zoro # G1717919
Sold in multiples of 5 for $37.95
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 9/16 in
- Nut Style T-Slot Nut
- Basic Material 1018 Steel
- Fastener Finish Black Oxide
- Barrel Dia. 3/4"-10
Product Information
- Brand Te-Co
- MFR # 41484
- Zoro # G1717919
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Dia./Thread Size | 9/16 in |
Barrel Dia. | 3/4"-10 |
Barrel Height | 1" |
Details
Item | Sphere Flange Nut Assembly,1 1/4" |
Nut Style | T-Slot Nut |
Basic Material | 1018 Steel |
Fastener Finish | Black Oxide |
System of Measurement | Inch |
Description
Sphere Flange Nut Assembly,1 1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 48 in W, 5 7/8 in H (0404501 BLACK)
- SENTRY SAFE Drop Slot Depository Safe, with Dual Keyed 20 lb, 0.25 cu ft, Solid Steel (UC-025K)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 28 in D x 65 1/2 in H x 28 in W, 10 Shelves, Gray (1210-95)
- ECONOCO Ladder System, Wall Rack Double (A305/B)
- TE-CO Tap Thru T-Slot Nut, 5/8"-11X11/16" (41481T)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/4" (41428)
- TE-CO Tap Thru T-Slot Nut, 3/8"-16X.625" (41476T)
- TE-CO Tap Thru T-Slot Nut, 3/4"X13/16" (41418T)
- TE-CO Tap Thru T-Slot Nut, 5/8"X13/16" (41417T)
- TE-CO T-Slot Nut, 7/8"-9X1" (41488)
- SIMPSON STRONG-TIE Post Cap Steel 18G Zmax (BCS2-3/6Z)
- Te-Co Structural Framing Systems