Shop All Milling Machine T-Nuts
Te-Co
T-Slot Nut, 1018 Steel, Base 1-1/2in
Mfr # 41419T
Zoro # G8518413
original price:
$11.14
7% off
new price: $10.29
/ea
$10.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size (In.) 3/4-10
- Table Slot Size 7/8 in
- Base Size (In.) 1-1/2
- Material 1018 Steel
- Thread Type UNC
Product Information
- Brand Te-Co
- MFR # 41419T
- Zoro # G8518413
- Country of Origin United States
- Category Milling Machine T-Nuts
Dimensions
Thread Size (In.) | 3/4-10 |
Table Slot Size | 7/8 in |
Base Size (In.) | 1-1/2 |
Overall Length | 1-1/2 in |
Overall Height | 1 in |
Overall Width | 1-1/2 in |
Thread Size | 3/4"-10 |
Height of T | 9/16 in |
Details
Item | T-Slot Nut |
Material | 1018 Steel |
Thread Type | UNC |
Nut Material | High Speed Steel |
Nut Finish | Black Oxide |
Nut Material Grade | Grade 2 |
Tapped Through | Yes |
Description
T-Slot Nut, Thread Size 3/4 In.-10, High Speed Steel, Black Oxide, Overall Length 1-1/2 in, Height of T 9/16 in, Nut Material Grade Grade 2, Overall Height 1 in, Overall Width 1-1/2 in, Table Slot Size 7/8 in, Tapped Through Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRE CRAFTERS Global Industrial Machine Guard Corner Post, Yellow (800492YL)
- OTC Jaw Puller, 17-1/2 tons, 3 Jaws, 14-1/2 in. (1045)
- WILTON Sledge Hammer, 16 in. L, Brass, 8 lb. (90816)
- HOMAX 8" Adhesive Spreader (00081)
- TE-CO T-Nut, Black Oxide, 1/2-13, 5/8 (41410)
- TE-CO T-Nut, Black Oxide, 3/4-10, 13/16 (41418)
- TE-CO T-Slot Nut, 1018, B/O, 3/4-10 (41420)
- TE-CO T-Slot Nut, 1018 Steel, Table 9/16in (41409T)
- TE-CO T-Slot Nut, 1018 Steel, Base 1-3/4in (41421)
- TE-CO T-Slot Nut, 1018, B/O, 1/4-20 (41401)
- TE-CO T-Slot Nut, 1018, B/O, 5/16-18 (41403)
- Te-Co Milling Machine T-Nuts