Shop All Milling Machine T-Nuts
Te-Co
T-Nut, Black Oxide, 5/8-11, 3/4
Mfr # 41416
Zoro # G1390681
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Black Oxide
- Thread Size (In.) 5/8-11
- Table Slot Size 3/4 in
- Base Size (In.) 1-1/4
- Material Medium Carbon Steel
Product Information
- Brand Te-Co
- MFR # 41416
- Zoro # G1390681
- Country of Origin United States
- Category Milling Machine T-Nuts
Dimensions
Thread Size (In.) | 5/8-11 |
Table Slot Size | 3/4 in |
Base Size (In.) | 1-1/4 |
Overall Height | 3/4 in |
Height of T | 15/32 in |
Overall Length | 1-1/4 in |
Thread Size | 5/8"-11 |
Overall Width | 1-1/4 in |
Details
Item | T-Slot Nut |
Type | Black Oxide |
Material | Medium Carbon Steel |
Tapped Through | No |
Nut Material | High Speed Steel |
Nut Finish | Black Oxide |
Thread Type | UNC |
Nut Material Grade | Grade 2 |
Description
T-Slot Nut, Thread Size 5/8 In.-11, High Speed Steel, Black Oxide, Overall Length 1-1/4 in, Height of T 15/32 in, Nut Material Grade Grade 2, Overall Height 3/4 in, Overall Width 1-1/4 in, Table Slot Size 3/4 in, Tapped Through No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 174-inch x 1.25-inch x 0.042 x 6-10 TPI Premium Bimetal Blade (201185)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP7540CN)
- TEKTON 3/8 Inch Drive Hex Bit Socket Set, 38-Piece 1/8-3/8 in., 3-10 mm (SHB91316)
- PROTO 1/2 in Drive, 1/2 in 12 pt SAE Socket, 12 Points (J7416)
- TE-CO T-Nut, Black Oxide, 1/2-13, 9/16 (41409)
- TE-CO T-Slot Nut, 1018, B/O, 1-8 (41426)
- TE-CO T-Slot Nut, 1018 Steel, Base 1-1/2in (41419T)
- TE-CO T-Slot Nut, 1018 Steel, Table 9/16in (41409T)
- TE-CO T-Nut, Black Oxide, 3/8-16, 9/16 (41406)
- TE-CO T-Slot Nut, 1018 Steel, Base 11/16in (41404T)
- TE-CO T-Slot Nut, 1018, B/O, 3/4-10 (41420)
- Te-Co Milling Machine T-Nuts