Shop All Clamping Kit Accessories
Te-Co
T-Nu/Stud Kit, Use W/ 9/16, 38 Pcs
Mfr # 20605
Zoro # G0278397
product price: $83.65
/ea
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 38
- For Use With Table T-Slot Size of 9/16 in and Stud Size of 1/2"-13
- Includes (24) 1/2"-13 Studs, (4) Coupling Nuts, (4) Flange Nuts, (4) T-Slot Nuts, Holder, T-Slot Cleaner
Product Information
- Brand Te-Co
- MFR # 20605
- Zoro # G0278397
- Country of Origin United States
- Category Clamping Kit Accessories
Details
Item | T-Nut and Stud Kit |
Number of Pieces | 38 |
For Use With | Table T-Slot Size of 9/16 in and Stud Size of 1/2"-13 |
Includes | (24) 1/2"-13 Studs, (4) Coupling Nuts, (4) Flange Nuts, (4) T-Slot Nuts, Holder, T-Slot Cleaner |
Description
T-Nut and Stud Kit, For Use With Table T-Slot Size of 9/16 in and Stud Size of 1/2 In.-13, Number of Pieces 38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tape/Label Dispenser, 1" Tape and Labels (3JXX2)
- WERA Screwdriver Bit, PH4x50mm, 1/4"Hex, PK10 (05160983001)
- SUNEX 1/4" Drive Univ Mag Impact Socket Set, 12 pcs (1825)
- WESTWARD Wire Fish Stick Set, 24 ft, 7 Pc (21CJ18)
- TE-CO Toggle Pad, 1/4-20, Black Oxide (44302)
- TE-CO Step Block, 2 In, 1 3/4 to 4 In (40108)
- TE-CO Forged U Clamp, 10 in. (33923)
- TE-CO Step Block, 1 In, 2 1/2 to 6 In (40104)
- TE-CO T-Slot Cleaner, PK 2 (5010101)
- TE-CO Forged U Clamp, 6 in. (33921)
- TE-CO Toggle Pad, 5/8-11, Black Oxide (44306)
- Te-Co Machining Clamps & Accessories