Shop All T-Bolts
Te-Co
T-Bolt, Steel, 5/8-11x2-1/2
Mfr # 46503
Zoro # G1890996
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Strength
- Material Steel
- Finish black oxide
- Thread Size 5/8 in
- Size 5/8-11x2-1/2
Product Information
Dimensions
Thread Size | 5/8 in |
Size | 5/8-11x2-1/2 |
Thread Length | 2 in |
Head Height | 13/32 in |
Length Under Head | 2 1/2 in |
Slot Size (In.) | 5/8" |
Head Width | 1-1/8 in |
Head Length | 1 1/8 in |
Table Slot Size | 5/8 in |
Screw Size | 5/8"-11 x 2 1/2 |
Shank Length | 1/2 in |
Length under Head | 2 1/2 in |
Description
T-Bolt, High Speed Steel, Black Oxide, Thread Size 5/8 in, Thread Length 2 in, Shank Length 1/2 in, Head Length 1 1/8 in, Head Width 1-1/8 in, Head Height 13/32 in, Head Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOR 1.4lb soft faced hammer with a plastic handle (TH11712)
- VAUGHAN Bricklayers Hammer, 16 oz., 11" L (BL16)
- VEGA Phillips 2 Insert Bit x 1" Tin (125P2A-TI)
- DRILL AMERICA m4x.35 HSS Metric Hand Tap (DWTSMT4X.35)
- TE-CO T-Slot Bolt, Carbon Steel, 3/8"-16X1-1/2" (45203)
- TE-CO T-Bolt, Steel, 1/2-13x1-1/2 (46401)
- TE-CO T-Bolt, 4140 Steel, 3/4-10x8 (46666)
- TE-CO T-Bolt, 4140 Steel, Thread 2-1/2inL (45860)
- TE-CO T-Bolt, SS, 1/2-13x2-1/2 (46482)
- TE-CO T-Bolt, Steel, 3/8-16x3 (46204)
- J.W. WINCO DIN508-36-M30-10 T-Slot Nut Steel (A80127)
- Te-Co T-Bolts