Shop All T-Bolts
Te-Co
T-Bolt, Steel, 5/8-11x1-1/2
Mfr # 46501
Zoro # G3486734
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Strength
- Material Steel
- Finish black oxide
- Thread Size 5/8 in
- Size 5/8-11x1-1/2
Product Information
Dimensions
Thread Size | 5/8 in |
Size | 5/8-11x1-1/2 |
Slot Size (In.) | 5/8" |
Length Under Head | 1 1/2 in |
Head Height | 13/32 in |
Thread Length | 1 in |
Head Width | 1-1/8 in |
Shank Length | 1/2 in |
Screw Size | 5/8"-11 x 1 1/2 |
Table Slot Size | 5/8 in |
Head Length | 1 1/8 in |
Length under Head | 1 1/2 in |
Description
T-Bolt, High Speed Steel, Black Oxide, Thread Size 5/8 in, Thread Length 1 in, Shank Length 1/2 in, Head Length 1 1/8 in, Head Width 1-1/8 in, Head Height 13/32 in, Head Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 12 in Throat Depth (CDS24-12WP)
- DIABLO Carbide Plumbers Hole Saw Set, 13 pcs (DHS13SPLCT)
- MILWAUKEE TOOL 3/16 in. - 7/8 in. #4 Cobalt Step Drill Bit (48-89-9284)
- MIDWEST FASTENER 1/4" x 3-1/2" #2 Phillips Power Screwdriver Bits 8PK (72363)
- TE-CO T-Bolt, SS, 1/2-13x2-1/2 (46482)
- TE-CO T-Bolt, Carbon Steel, Thread 2inL (45607)
- TE-CO T-Bolt, 4140 Steel, 1/2-13x8 (46469)
- TE-CO T-Bolt, 4140 Steel, 1/2-13x3 (46463)
- TE-CO T-Bolt, 4140 Steel, 3/4-10x8 (46666)
- TE-CO T-Slot Bolt, 4140 Steel, 5/8"-11X3.5" (45563)
- J.W. WINCO DIN508-14-M12-10 T-Slot Nut Steel (A80044)
- Te-Co T-Bolts