Shop All T-Bolts
Te-Co
T-Bolt, Steel, 3/4-10x6
Mfr # 46605
Zoro # G1382622
product price: $16.29
/ea
Sold in multiples of 2 for $32.58
$32.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Medium Strength
- Material Steel
- Finish black oxide
- Thread Size 3/4 in
- Size 3/4-10x6
Product Information
Dimensions
Thread Size | 3/4 in |
Size | 3/4-10x6 |
Head Height | 17/32 in |
Slot Size (In.) | 3/4" |
Head Width | 1-5/16 in |
Thread Length | 2 in |
Length under Head | 6 in |
Table Slot Size | 3/4 in |
Head Length | 1 5/16 in |
Shank Length | 4 in |
Screw Size | 3/4"-10 x 6 |
Description
T-Bolt, High Speed Steel, Black Oxide, Thread Size 3/4 in, Thread Length 2 in, Shank Length 4 in, Head Length 1 5/16 in, Head Width 1-5/16 in, Head Height 17/32 in, Head Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2660)
- KNIPEX 22-3/4" External Circlip Pliers w/ Bent Tips, Powder-Coated (46 20 A51)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 3.20mm (C18922)
- XTREME BLU-MOL 2-1/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5199B)
- TE-CO T-Bolt, Steel, 5/8-11x4 (46506)
- TE-CO T-Bolt, Steel, 1/2-13x3 (46404)
- TE-CO T-Bolt, 4140 Steel, Thread 2-1/2inL (45860)
- TE-CO T-Bolt, Carbon Steel, 5/8"X10" (46511)
- TE-CO T-Slot Bolt, 4140 Steel, 3/4"-10X3.5" (45661)
- TE-CO T-Slot Bolt, Carbon Steel, 3/8"-16X1-1/2" (45203)
- TE-CO T-Bolt, Steel, 5/8-11x2-1/2 (46503)
- Te-Co T-Bolts