Shop All T-Bolts
Te-Co
T-Bolt, Steel, 1/2-13x3
Mfr # 46404
Zoro # G0444202
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Strength
- Material Steel
- Finish black oxide
- Thread Size 1/2 in
- Size 1/2-13x3
Product Information
Dimensions
Thread Size | 1/2 in |
Size | 1/2-13x3 |
Thread Length | 2 in |
Head Width | 7/8 in |
Length Under Head | 3 in |
Head Height | 5/16 in |
Slot Size (In.) | 1/2" |
Screw Size | 1/2"-13 x 3 |
Table Slot Size | 1/2 in |
Shank Length | 1 in |
Head Length | 7/8 in |
Length under Head | 3 in |
Description
T-Bolt, High Speed Steel, Black Oxide, Thread Size 1/2 in, Thread Length 2 in, Shank Length 1 in, Head Length 7/8 in, Head Width 7/8 in, Head Height 5/16 in, Head Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M8 x 1.25 D5 3 Flt. Plug TC-SS Spiral Point Tap (030242TC)
- WITTE Insulated Precision Driver Set, Slotted/Phillips, 7 pcs (9T 89377)
- WESTWARD 3/4 in Drive Impact Socket 1 1/16 in Size 6 pt Deep Depth, Black Oxide (21WK97)
- CHICAGO-LATROBE Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52817)
- TE-CO T-Bolt, Steel, 3/8-16x2 (46202)
- TE-CO T-Bolt, Steel, 5/8-11x2 (46502)
- TE-CO T-Bolt, 4140 Steel, 1/2-13x3 (46463)
- TE-CO T-Bolt, Steel, 5/8-11x4 (46506)
- TE-CO T-Bolt, Carbon Steel, Thread 2inL (45607)
- TE-CO T-Bolt, 4140 Steel, 3/8-16x1-1/2 (46260)
- J.W. WINCO GN506-6-M5 T-Nut Zinc (506-6-M5)
- Te-Co T-Bolts