Shop All T-Bolts
Te-Co
T-Bolt, SS, 1/2-13x2-1/2
Mfr # 46482
Zoro # G0817722
original price:
$19.43
22% off
new price: $14.99
/ea
Sold in multiples of 2 for $29.98
$29.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Strength
- Material Stainless Steel
- Finish No Finish
- Thread Size 1/2 in
- Size 1/2-13x2-1/2
Product Information
Dimensions
Thread Size | 1/2 in |
Size | 1/2-13x2-1/2 |
Length Under Head | 2 1/2 in |
Thread Length | 2 in |
Head Height | 5/16 in |
Head Width | 7/8 in |
Slot Size (In.) | 1/2" |
Screw Size | 1/2"-13 x 2 1/2 |
Shank Length | 1/2 in |
Table Slot Size | 1/2 in |
Head Length | 7/8 in |
Length under Head | 2 1/2 in |
Description
T-Bolt, Bright (Uncoated), Thread Size 1/2 in, Thread Length 2 in, Shank Length 1/2 in, Head Length 7/8 in, Head Width 7/8 in, Head Height 5/16 in, Head Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6809675)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 8F-10R, 1", PK5 (40L579)
- WESTWARD Combination Wrench, SAE, 1/4in Size (33M576)
- WESTWARD Alloy Steel Die, 1-8 UNC (CCT1060-55)
- TE-CO T-Bolt, Steel, 1/2-13x2 (46402)
- TE-CO T-Bolt, Steel, 5/8-11x4 (46506)
- TE-CO T-Slot Bolt, Carbon Steel, 5/8"X4" (45508)
- TE-CO T-Bolt, 4140 Steel, 5/8-11x8 (46568)
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X4" (45410)
- TE-CO T-Bolt, Steel, 3/4-10x6 (46605)
- J.W. WINCO DIN508-18-M12-10 T-Slot Nut Steel (A158907)
- Te-Co T-Bolts