Shop All T-Bolts
Te-Co
T-Bolt, 4140 Steel, 5/8-11x8
Mfr # 46568
Zoro # G3197031
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Strength
- Material 4140 steel
- Finish black oxide
- Thread Size 5/8 in
- Size 5/8-11x8
Product Information
Dimensions
Thread Size | 5/8 in |
Size | 5/8-11x8 |
Head Height | 13/32 in |
Slot Size (In.) | 5/8" |
Length Under Head | 8 in |
Thread Length | 2 in |
Head Width | 1-1/8 in |
Screw Size | 5/8"-11 x 8 |
Head Length | 1 1/8 in |
Table Slot Size | 5/8 in |
Shank Length | 6 in |
Length under Head | 8 in |
Description
T-Bolt, High Speed Steel, Black Oxide, Thread Size 5/8 in, Thread Length 2 in, Shank Length 6 in, Head Length 1 1/8 in, Head Width 1-1/8 in, Head Height 13/32 in, Head Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Switch Unit Td020 Reg, 638470 9 (638470-9)
- DRILL AMERICA .2480 HSS Dowel Pin Reamer (DWRRDP.2480)
- MILWAUKEE TOOL 14 in. Diamond Universal Segmented Turbo Concrete and Masonry Cutting Blade (49-93-7140)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.024 (111102400)
- TE-CO T-Bolt, 4140 Steel, 1/2-13x3 (46463)
- TE-CO T-Bolt, Steel, 5/8-11x5 (46507)
- TE-CO T-Bolt, Steel, 1/2-13x1-1/2 (46401)
- TE-CO T-Bolt, 4140 Steel, Thread 2-1/2inL (45860)
- TE-CO T-Bolt, 4140 Steel, 3/8-16x6 (46267)
- TE-CO T-Bolt, 4140 Steel, 5/8-11x2-1/2 (46561)
- BIG HORN T-Bolt - 1/4-20 x 1 3/4, PK 5 (19762-5PK)
- Te-Co T-Bolts