Shop All T-Bolts
Te-Co
T-Bolt, 4140 Steel, 5/8-11x6
Mfr # 46566
Zoro # G1253926
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type High Strength
- Material 4140 steel
- Finish black oxide
- Thread Size 5/8 in
- Size 5/8-11x6
Product Information
Dimensions
Thread Size | 5/8 in |
Size | 5/8-11x6 |
Head Width | 1-1/8 in |
Slot Size (In.) | 5/8" |
Thread Length | 2 in |
Head Height | 13/32 in |
Length Under Head | 6 in |
Screw Size | 5/8"-11 x 6 |
Table Slot Size | 5/8 in |
Shank Length | 4 in |
Head Length | 1 1/8 in |
Length under Head | 6 in |
Description
T-Bolt, High Speed Steel, Black Oxide, Thread Size 5/8 in, Thread Length 2 in, Shank Length 4 in, Head Length 1 1/8 in, Head Width 1-1/8 in, Head Height 13/32 in, Head Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8 Drive X 14Mm Standard Duo-Socket - 6 Point (81014M)
- DIABLO 1-1/4"x24"x29" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1310)
- MAKITA 12V max CXT® 3-3/8" Tile/Glass Saw Kit (2.0Ah) (CC02R1)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 450 ft.-lb. (CP7739)
- TE-CO T-Bolt, Steel, 5/8-11x1-1/2 (46501)
- TE-CO T-Bolt, 4140 Steel, 3/4-10x8 (46666)
- TE-CO T-Bolt, SS, 1/2-13x2-1/2 (46482)
- TE-CO T-Bolt, 4140 Steel, 1/2-13x8 (46469)
- TE-CO T-Bolt, Steel, 3/4-10x6 (46605)
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X8" (45416)
- ZORO SELECT T Head Bolt, Steel, 3/4-10 x 3, PK25 (823913G)
- Te-Co T-Bolts