Shop All T-Bolts
Te-Co
T-Bolt, 4140 Steel, 5/8-11x2-1/2
Mfr # 46561
Zoro # G2097505
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Strength
- Material 4140 steel
- Finish black oxide
- Thread Size 5/8 in
- Size 5/8-11x2-1/2
Product Information
Dimensions
Thread Size | 5/8 in |
Size | 5/8-11x2-1/2 |
Slot Size (In.) | 5/8" |
Head Width | 1-1/8 in |
Length Under Head | 2 1/2 in |
Thread Length | 2 in |
Head Height | 13/32 in |
Table Slot Size | 5/8 in |
Head Length | 1 1/8 in |
Shank Length | 1/2 in |
Screw Size | 5/8"-11 x 2 1/2 |
Length under Head | 2 1/2 in |
Description
T-Bolt, High Speed Steel, Black Oxide, Thread Size 5/8 in, Thread Length 2 in, Shank Length 1/2 in, Head Length 1 1/8 in, Head Width 1-1/8 in, Head Height 13/32 in, Head Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Universal Fit Carbide Oscillating Blades (DOU275RCGP)
- SIMONDS Square File, Smooth/Double, 4inL, Nat. (73426000)
- KIPP STAR GRIP SIMILAR TO DIN6336 W. SAFETY CABLE D=3/8-16, D1=40 H=25, FORM:KS, THERMOPLASTIC BLACK, COM (K0154.6A41)
- RIDGID Replacement Cutter Wheel, For 1VTU2 (96397)
- TE-CO T-Bolt, 4140 Steel, 3/4-10x8 (46666)
- TE-CO T-Bolt, 4140 Steel, 5/8-11x8 (46568)
- TE-CO T-Bolt, Steel, 5/8-11x2-1/2 (46503)
- TE-CO T-Bolt, Carbon Steel, Thread 2inL (45607)
- TE-CO T-Bolt, 4140 Steel, 3/8-16x6 (46267)
- TE-CO T-Bolt, Steel, 5/8-11x1-1/2 (46501)
- TE-CO T-Bolt, Steel, 5/8-11x4 (46506)
- Te-Co T-Bolts