Shop All T-Bolts
Te-Co
T-Bolt, 4140 Steel, 1/2-13x3
Mfr # 46463
Zoro # G1482056
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Strength
- Material 4140 steel
- Finish black oxide
- Thread Size 1/2 in
- Size 1/2-13x3
Product Information
Dimensions
Thread Size | 1/2 in |
Size | 1/2-13x3 |
Length Under Head | 3 in |
Thread Length | 2 in |
Head Height | 5/16 in |
Head Width | 7/8 in |
Slot Size (In.) | 1/2" |
Shank Length | 1 in |
Table Slot Size | 1/2 in |
Head Length | 7/8 in |
Screw Size | 1/2"-13 x 3 |
Length under Head | 3 in |
Description
T-Bolt, High Speed Steel, Black Oxide, Thread Size 1/2 in, Thread Length 2 in, Shank Length 1 in, Head Length 7/8 in, Head Width 7/8 in, Head Height 5/16 in, Head Style Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Retaining Ring, For Use With MfrNo414450 (7015-211)
- OSG Countersink, 1 FL, 82 deg., 5/8 in. (700-6254)
- SUPERCUT 82-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (403633)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 3mm - 0.50 (1712)
- TE-CO T-Bolt, SS, 1/2-13x3 (46483)
- TE-CO T-Bolt, Steel, 3/8-16x3 (46204)
- TE-CO T-Bolt, 4140 Steel, 1/2-13x8 (46469)
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X7" (45415)
- TE-CO T-Bolt, Steel, 1/2-13x1-1/2 (46401)
- TE-CO T-Bolt, 4140 Steel, Thread 2-1/2inL (45860)
- WIDIA Screw 2-1/2x29/64, MS1153 (MS1153)
- Te-Co T-Bolts