Shop All Clamping Kit Accessories
Te-Co
Step Block, 2 In, 1 3/4 to 4 In
Mfr # 40108
Zoro # G1661353
original price:
$23.99
14% off
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2" Thick
- Range 1-3/4 to 4"
- Number of Pieces 2
- For Use With Serrated End Clamps with 2 in Thick Step Block Where Height Adjusted Range 1-3/4 in to 4 in is Needed
- Overall Height 1-43/64 in
Product Information
- Brand Te-Co
- MFR # 40108
- Zoro # G1661353
- Country of Origin United States
- Category Clamping Kit Accessories
Dimensions
Size | 2" Thick |
Overall Height | 1-43/64 in |
Overall Length | 2.5310 in |
Details
Item | Step Block |
Range | 1-3/4 to 4" |
Number of Pieces | 2 |
For Use With | Serrated End Clamps with 2 in Thick Step Block Where Height Adjusted Range 1-3/4 in to 4 in is Needed |
Features | Larger Sizes have Chamfered Holes for Ease of Use |
Description
Step Block, For Use With Serrated End Clamps with 2 in Thick Step Block Where Height Adjusted Range 1-3/4 in to 4 in is Needed, Number of Pieces 2, Overall Length 2.5310 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Pilot for 14609 Arbor, 3 pcs. (14610)
- WESTWARD 8 Piece Precision Plier Set Dipped Handle (4PM16)
- DRILL AMERICA 25/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO25/32)
- KRAFT TOOL Stainless Steel Sea, 8" x 5" 3/8"R, 5/8"D (CF019)
- TE-CO Toggle Pad, 1/2-13, Black Oxide (44305)
- TE-CO Step Block, 1 In, 1 1/8 to 2 1/2 (40103)
- TE-CO T-Slot Cleaner, PK 2 (5010101)
- TE-CO Forged Finger-Tip Clamp, 4 in. (33930)
- TE-CO Toggle Pad, 5/8-11, Black Oxide (44306)
- TE-CO Forged Tapped Clamp, 8 in. (33913)
- TE-CO T-Nu/Stud Kit, Use W/ 5/8, 38 Pcs (20606)
- Te-Co Machining Clamps & Accessories