Shop All Clamping Kit Accessories
Te-Co
Step Block, 1 1/2 In, 1 3/4 to 4 In
Mfr # 40105
Zoro # G0470565
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2" Thick
- Range 1-3/4 to 4"
- Number of Pieces 2
- For Use With Serrated End Clamps with 1-1/2 in Thick Step Block Where Height Adjusted Range 1-3/4 in to 4 in is Needed
- Overall Height 1-43/64 in
Product Information
- Brand Te-Co
- MFR # 40105
- Zoro # G0470565
- Country of Origin United States
- Category Clamping Kit Accessories
Dimensions
Size | 1-1/2" Thick |
Overall Height | 1-43/64 in |
Overall Length | 2.5310 in |
Details
Item | Step Block |
Range | 1-3/4 to 4" |
Number of Pieces | 2 |
For Use With | Serrated End Clamps with 1-1/2 in Thick Step Block Where Height Adjusted Range 1-3/4 in to 4 in is Needed |
Features | Larger Sizes have Chamfered Holes for Ease of Use |
Description
Step Block, For Use With Serrated End Clamps with 1-1/2 in Thick Step Block Where Height Adjusted Range 1-3/4 in to 4 in is Needed, Number of Pieces 2, Overall Length 2.5310 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 4" 6 TPI High Carbon Steel T-Shank Jig Saw Blades Fast Cuts 5-Pk (DJT101D5)
- BONDHUS 12 Piece Metric/SAE Fold-Up Hex Key Set, 12550 (12550)
- RIDGID Tube, Guide (56132)
- B & A Screw Extractor Bit, LH, 1/8 In, 2 3/4 In L (LHSP-1)
- TE-CO Toggle Pad, 3/4-10, Black Oxide (44307)
- TE-CO Step Block, 1 1/2 In, 3 1/2 to 9 In (40107)
- TE-CO Forged U Clamp, 10 in. (33923)
- TE-CO Step Block Kit, Stl, 2" Thick Blocks (20807)
- TE-CO T-Slot Cleaner, PK 2 (5010101)
- TE-CO T-Nu/Stud Kit, Use W/ 9/16, 38 Pcs (20605)
- WALTER Clamping Wedge (Turning), PK242-SET (PK242-SET)
- Te-Co Clamping Kit Accessories