Shop All Tension Springs
Te-Co
Spring Plunger, Steel, 13/32inWx1-9/64inL
Mfr # 67005X
Zoro # G8518501
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Without Locking Element
- Material Steel
- Finish black oxide
- Plunger Dia. 3/16 in
- Thread Size M10x1.5
Product Information
- Brand Te-Co
- MFR # 67005X
- Zoro # G8518501
- Country of Origin United States
- Category Tension Springs
Dimensions
Plunger Dia. | 3/16 in |
Thread Size | M10x1.5 |
Body Width (In.) | 13/32 |
Body Length (In.) | 1-9/64 |
Plunger Dia. (In.) | 3/16 |
Body Length | 29.00mm |
Body Dia. | 10.00mm |
Overall Length | 29.00mm |
Thread Length | 29.00mm |
Description
Spring Plunger, Thread Size M10x1.5, Thread Length 29.00mm, Plunger Material Steel, Plunger Dia. 3/16 in, Plunger Projection 5.00mm, Mounting Type Threaded, Body Length 29.00mm, Final Nose Force 14.5 lb, Initial Nose Force 5.5 lb, Overall Length 29.00mm, Thread Pitch 1.50mm, Handle Type Hex Socket Drive, Application Controlled End Force, Body Finish Black Oxide, Body Material Steel, Retractable No, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-REG DKBRZ)
- DELTANA Edge Pull Heavy Duty, 6-1/4" Bright Chrome (EP6125U26)
- SECO-LARM Seco-Larm: Push-to-Exit Plate w/ built-in Timer (SLM-SD-7201GA-PT1Q)
- PEMKO Door Sweep, Black, 36" L (3452CV36)
- TE-CO Spring Plunger, Blk Oxd, 1/4-20x3/4 L, PK5 (5210901)
- TE-CO M6 SS Bdy, Nyl Bal Std Spng Plgr, PK5 (64062)
- TE-CO Spring Plunger, Hvy, SS, 1/4-20x3/4 L, PK5 (5322801)
- KIPP Spring Plunger Intensified Spring Force D=M04 L=10, Steel, Comp: Ball Steel (K0315.204)
- KIPP Spring Plunger, Push Fit, Plastic D=6 L=7, Ball: POM Plastic0 (K0334.206)
- KIPP Spring Plunger Heavy Spring Force D=3/8-16 L=19, Steel, Comp: Ball Steel (K0309.2A4)
- KIPP Spring Plunger Standard Spring Force D=M20 L=43, Steel, Comp: Ball Steel (K0315.20)
- Te-Co Tension Springs