Shop All Spring Plungers
Te-Co
Spring Plunger, PK 10
Mfr # 69611X01
Zoro # G903522811
product price: $58.55
/pk 10, $5.85/ea
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5
- With Flange No
- Retractable No
- Ring Dia. No
- Thread-Locking Element Included No
Product Information
- Brand Te-Co
- MFR # 69611X01
- Zoro # G903522811
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | M5 |
Ring Dia. | No |
Plunger Dia. | 2.40 mm |
Overall Length | 20.30 mm |
Body Length | 18.00 mm |
Details
Item | Spring Plunger |
With Flange | No |
Retractable | No |
Thread-Locking Element Included | No |
Thread | Fully Threaded |
Plunger Material | Steel |
Plunger Projection | 2.30 mm |
Final Nose Force | 10 N |
Body Finish | Black Oxide |
Nose Shape | Standard |
Initial Nose Force | 3 N |
Body Material | Steel |
With Locking Plunger | No |
Description
Spring Plunger, Thread Size M5, Nose Shape Standard, Plunger Material Steel, Plunger Dia. 2.40 mm, Plunger Projection 2.30 mm, With Locking Plunger No, Body Length 18.00 mm, Final Nose Force 10 N, Initial Nose Force 3 N, Overall Length 20.30 mm, Ring Dia. No, With Flange No, Body Finish Black Oxide, Body Material Steel, Retractable No, Thread Fully Threaded, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 22mm, 6 Flute, Carbide Tip (5655220)
- WESTWARD WESTWARD Tool Utility Cart, 4-Drawers, Gloss Red, Keyed, 30" W x 20" D x 38" H (2CZY5)
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (VTSFT-TC5416)
- GREY PNEUMATIC 3/4" Drive Adapter SAE (3030QC)
- TE-CO Plunger, Spring W/Out Lock, 5/8-11, PK5 (52011X)
- TE-CO Plunger, Spring, Steel, B/O, 3/8-16, PK5 (52009)
- TE-CO Plunger, Spring, SS, 3/8-16, 5/8, PK5 (53405)
- TE-CO Spring Plunger Wrench, PK 2 (53006)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 2.00, PK2 (54202X)
- TE-CO Plunger, Ball, Steel, B/O, 1/2-13, 3/4, PK5 (52814)
- TE-CO Plunger, Spring, Steel, Zinc, 3/4-10, PK2 (52210)
- Te-Co Spring Plungers