Shop All Spring Plungers
Te-Co
Spring Plunger, Lt, SS, 1/2-13x1 1/4 L, PK5
Mfr # 5331801
Zoro # G6318751
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Plunger Dia. (In.) 0.248
- Plunger Travel (In.) 0.250
- Plunger Nylon
- Body Length (In.) 1-1/4
Product Information
- Brand Te-Co
- MFR # 5331801
- Zoro # G6318751
- Country of Origin United States
- Category Spring Plungers
Dimensions
Plunger Dia. (In.) | 0.248 |
Body Length (In.) | 1-1/4 |
Thread Size | 1/2"-13 |
Body Width (In.) | 0.500 |
Thread Length | 1-1/4 in |
Plunger Width | 0.1880 in |
Body Dia. | 1/2 in |
Body Length | 1-1/4 in |
Plunger Dia. | 0.2480 in |
Overall Length | 1-1/4 in |
Description
Spring Plunger, Thread Size 1/2 In.-13, Thread Length 1-1/4 in, Nose Shape Standard, Plunger Material Stainless Steel, Plunger Dia. 0.2480 in, Plunger Projection 1/4 in, Mounting Type Threaded, Body Length 1-1/4 in, Final Nose Force 17.4 lb, Initial Nose Force 6.6 lb, Overall Length 1-1/4 in, Plunger Width 0.1880 in, With Flange No, Handle Type Hex Socket Drive, Body Material Stainless Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL Drill Bit Set Titanium 29 Pc (LK190114)
- STARRETT Surface Plate Cover, Black Vinyl, 24x36 In (83025)
- VEGA Phillips Tamper 1 Insert Bit x 1 (125TP1A)
- BOSCH Stubby Spade Bit, 1-1/4 In, 1/4 Hex, 4 In L (DSBS1017)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 2.00, PK2 (54306)
- TE-CO Plunger, Ball, Steel, Zinc, 1/4-20, 17/32, PK5 (52804)
- TE-CO Plunger, Hand W/Out lock, 1/4-20, 1.14, PK2 (54414X)
- TE-CO Plunger, Spring W/Out Lock, 5/16-18, 1, PK5 (52008X)
- TE-CO Plunger, Spring, Steel, B/O, 3/8-16, PK5 (52009)
- TE-CO Spring Plunger, Blk Oxd, 1/4-20x1 L, PK5 (5210301)
- TE-CO Plunger, Hand W/Out lock, 3/8-16, 1.68, PK2 (54406X)
- Te-Co Spring Plungers