Shop All Tension Springs
Te-Co
Spring Plunger, Blk Oxd, 5/8-11x1 1/2L, PK5
Mfr # 5210701
Zoro # G7615833
product price: $25.19
/pk 5, $5.04/ea
$25.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spring
- Material Steel
- Finish black oxide
- Plunger Dia. 0.31 in
- Plunger Length 0.312 in
Product Information
- Brand Te-Co
- MFR # 5210701
- Zoro # G7615833
- Country of Origin United States
- Category Tension Springs
Dimensions
Plunger Dia. | 0.31 in |
Plunger Length | 0.312 in |
Body Dia. | 5/8-11 |
Body Length | 1.5 in |
Details
Item | Plunger |
Type | Spring |
Material | Steel |
Finish | black oxide |
Plunger Travel | 0.312 in |
Description
Plunger, Spring, Steel, Finish Black Oxide, Plunger Dia. .310 In., Plunger Length .312 In., Plunger Travel .312 In., Body Dia. 5/8-11, Body Length 1-1/2 In., Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP 25/32" W x 2-9/16" H Mirror Lift-Off Hinge (HNH-65CR)
- LIFTMASTER Loop Detector, Plug In, Black (LOOPDETLM)
- TRIM-LOK Edge Trim, Alum Clip, 0.42 In W, 250 Ft (150B2X1/4-250)
- EPCO Glass Door Stick-On Pull (GP18-C)
- TE-CO Spring Plunger, Blk Oxd, 1/4-20x3/4 L, PK5 (5210901)
- TE-CO Spring Plunger, Hvy, SS, 1/4-20x3/4 L, PK5 (5322801)
- TE-CO M6 SS Bdy, Nyl Bal Std Spng Plgr, PK5 (64062)
- TE-CO Spring Plunger, Steel, 13/32inWx1-9/64inL (67005X)
- KIPP Spring Plunger Spring Force D=10-32 L=12, Stainless Steel, Comp: Ball Stainless Steel (K0310.A1)
- KIPP Spring Plunger Light Spring Force D=8-32 L=15, Steel, Comp: Pin Pom (K0318.1AE)
- KIPP Spring Plunger Heavy Spring Force, Long-Lok D=1/4-20 L=14, Stainless Steel, Ball Stainless (K0322.2A2)
- Te-Co Tension Springs