Shop All Spherical Washers
Te-Co
Spherical Washer, Steel, Black Oxide Finish
Mfr # 42708
Zoro # G2967036
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Outside Dia. 2 1/4 in
- For Screw Size 1 1/8 in
- Male I.D. 1.188 in
Product Information
- Brand Te-Co
- MFR # 42708
- Zoro # G2967036
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 1-1/8 in |
Outside Dia. | 2 1/4 in |
For Screw Size | 1 1/8 in |
Radius | 3 in |
Inside Dia. | 1.2 in |
Bottom Washer Radius | 3 in |
Bottom Washer Inside Diameter | 1.188 in |
Top Washer Radius | 3 in |
Top Washer Inside Diameter | 1.25 in |
Dimensional Standards | TCMAI |
Top Washer Outside Diameter | 2.25 in |
Bottom Washer Outside Diameter | 2.25 in |
Details
Description
Spherical Washer Assembly, Bottom Washer Inside Diameter 1.188 in, Bottom Washer Outside Diameter 2.25 in, Bottom Washer Radius 3 in, Dimensional Standards TCMAI, Finish Black Oxide, For Screw Size 1 1/8 in, Material Steel, Maximum Rotation 3 Degrees , Maximum Thickness 0.5 in, Minimum Thickness 0.5 in, Pack Size Small Pack, Rockwell Hardness 85 to 90 on 15N Scale, Spherical Washer Type Spherical Washer Assembly, System of Measurement Inch, Top Washer Inside Diameter 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3 mm Shaft Dia, 100 PK (DE-2.3ST PA)
- ZORO SELECT Internally-Threaded Stud, 10-32 Thread to 10-32 Thread, 6 in, Steel, Zinc Plated Finish, Round (LINK21806IZ)
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01200.062.0400)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42710)
- TE-CO Spherical Washer, Steel, Black Oxide Finish, 1 PR (42707)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42702)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42706)
- TE-CO Spherical Washer, 18-8 Stainless Steel, Black Oxide Finish (47702)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42704)
- J.W. WINCO Spherical Washer, Fits Bolt Size M 16 Steel, Hardened Finish (6319-19-D)
- Te-Co Leveling Washers