Shop All Spherical Washers
Te-Co
Spherical Washer, Fits Bolt Size 1/4 3/16 Steel, Black Oxide Finish
Mfr # 42701
Zoro # G7258493
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Fits Bolt Sizes 1/4 3/16
- Outside Dia. 0.625 in
- Male I.D. 0.281 in
Product Information
- Brand Te-Co
- MFR # 42701
- Zoro # G7258493
- Country of Origin United States
- Category Spherical Washers
Dimensions
Fits Bolt Sizes | 1/4 3/16 |
Outside Dia. | 0.625 in |
Radius | 0.750 in |
Details
Item | Spherical Washer |
Material | Steel |
Finish | Black Oxide |
Male I.D. | 0.281 in |
Female I.D. | 0.313 in |
Thickness | 0.188 in |
Description
Spherical Washer Assembly, Hardened, Steel, Finish Black Oxide, Fits Bolt Sizes 3/16,1/4, Inside Dia 9/32, Outside Dia 5/8, Thickness 3/16, Thickness Tolerance +/-0.016, Tem 400 F, Color Black, Rockwell Hardness 85-90 on 15N Scale, Clamping, For Use With Nuts, Studs and Clamps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Plastic-Head Thumb Screws Knurled M8 x 1.25 mm Thread 30 mm Long, 5PK (96016A586)
- ZORO SELECT Oversized Machine Key, Round End, Steel, Plain, 1-1/2 in L, 3/8 in Sq, 5 PK (WWG-37006)
- ZORO SELECT Roofing Nail, 2-1/2 in L, 8D, Steel, Electro Galvanized Finish, 11 ga, 610 PK (135506212)
- PRECISION BRAND TAPER PIN ASSORTMENT - 100 PIECES (12907)
- TE-CO Spherical Washer, Steel, Black Oxide Finish, 1 PR (42707)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42705)
- TE-CO Spherical Washer, 18-8 Stainless Steel, Black Oxide Finish (47702)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42708)
- TE-CO Spherical Washer, Fits Bolt Size 1/4 18-8 Stainless Steel, Black Oxide Finish (47701)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42706)
- S & W MANUFACTURING Spherical Washer, Fits Bolt Size 7/8 in 18-8 Stainless Steel (STPW-7)
- Te-Co Spherical Washers