Shop All Clamping Kits
Te-Co
Serrated End Clamp, 1 In, 4 In, 5/8 In
Mfr # 30502
Zoro # G1409396
original price:
$21.01
17% off
new price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 5/8 in
- Overall Width 1 in
- Material - Machining Steel
- Clamp Type Serrated End
- Overall Length 4 in
Product Information
- Brand Te-Co
- MFR # 30502
- Zoro # G1409396
- Country of Origin United States
- Category Clamping Kits
Dimensions
Overall Width | 1 in |
Overall Length | 4 in |
Slot Size | 1-7/16 in |
Details
Item | Fixture Clamp |
Thickness | 5/8 in |
Material - Machining | Steel |
Clamp Type | Serrated End |
Finish - Machining | Black Oxide |
Features | Case Hardened |
Description
Fixture Clamp, Serrated End, Overall Length 4 in, Thickness 5/8 in, Slot Size 1-7/16 in, Steel, Features Case Hardened
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 7/64 (47707)
- KRAFT TOOL Stainless Steel Driveway Approach Tool 9 (CF097PF)
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2" Drive Socket Set Bit, Torx, 12 pcs (84232)
- PROTO Inspection Mirror, 30-1/4" L, Telescoping (J2370XL)
- TE-CO Edge Clamp, Low, 1-1/2, 5-5/16, 7/8, 1/2 (33825)
- TE-CO Serrated End Clamp, 1-3/4 In, 1-1/8 In (30512)
- TE-CO Tapped End Clamp, 1, 3-1/4, 1/2 (30906)
- TE-CO Clamping Kit, 11/16, 1/2-13 Stud, 52 Pcs (20403)
- TE-CO Metric Cmm Clamp Kit M8 (12205)
- TE-CO Clamping Kit, 5/8, 1/2-13 Stud, 52 Pcs (20402)
- HHIP 5/8" 1/2-13 T-Slot Nut (3900-1205)
- Te-Co Clamping Kits