Shop All Spring Plungers
Te-Co
Plunger, Stl, 5/8inL, M8x1.25, Standard, PK5
Mfr # 63905X01
Zoro # G3363915
product price: $29.99
/pk 5, $6.00/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Size (In.) 0.196
- Function Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
- Body Steel
- Spring Stainless Steel
- Ball Material 440 Stainless Steel
Product Information
- Brand Te-Co
- MFR # 63905X01
- Zoro # G3363915
- Country of Origin United States
- Category Spring Plungers
Dimensions
Ball Size (In.) | 0.196 |
Thread Size | M8x1.25 |
Body Length (In.) | 5/8 |
Body Width (In.) | 0.315 |
Body Dia. | 0.3150 in |
Overall Length | 16.00mm |
Body Length | 5/8 in |
Thread Length | 16.00mm |
Plunger Dia. | 0.1960 in |
Description
Spring Plunger, Thread Size M8x1.25, Thread Length 16.00mm, Nose Shape Ball, Plunger Material Steel, Plunger Dia. 0.1960 in, Plunger Projection 0.0590 in, Mounting Type Threaded, Body Length 5/8 in, Final Nose Force 6.7 lb, Initial Nose Force 3.35 lb, Overall Length 16.00mm, Thread Pitch 1.25mm, Handle Type Slotted Drive, Application Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device, Body Finish Black Oxide, Body Material Steel, Retractable No, Thread Fully Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 8 ft. Screed Bar (48-38-2008)
- URREA Combination Ratchet Wrench, 9/16". (1218CM)
- KODIAK CUTTING TOOLS .283 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477175)
- MITUTOYO DIAL TI, BASIC SET, STANDARD, .008 IN, .0001 IN GRAD, RUBY TIP, WHITE (513-473-10E)
- TE-CO Plunger, Ball, Steel, B/O, 5/8-11, 63/64, PK5 (52817)
- TE-CO Plunger, Ball, Steel, Zinc, #10-32, 33/64, PK5 (52801)
- TE-CO Plunger, Hand, SS, 3/8-16, 2.00, PK2 (54202)
- TE-CO Plunger, Spring, SS, 3/8-16, 5/8, PK5 (53505)
- TE-CO Spring Plunger, Blk Oxd, 10-32x3/4 L, PK5 (5210201)
- TE-CO Plunger, Spring, Steel, Zinc, 5/16-18, PK5 (52604)
- TE-CO Plunger, Hand W/Out lock, 1/2-13, 2.00, PK2 (54312X)
- Te-Co Spring Plungers