Shop All Spring Plungers
Te-Co
Plunger, Spring W/Out Lock, #6-32, PK5
Mfr # 53301X
Zoro # G2418236
product price: $31.79
/pk 5, $6.36/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring 302/304 Stainless
- Body Length (In.) 17/32
- Finish 303 Stainless Steel
- End Force Initial (Lb.) 0.50
- Plunger Dia. (In.) 0.046
Product Information
- Brand Te-Co
- MFR # 53301X
- Zoro # G2418236
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 17/32 |
Plunger Dia. (In.) | 0.046 |
Thread Size | #6-32 |
Body Width (In.) | #6-32 |
Body Length | 17/32 in |
Overall Length | 17/32 in |
Plunger Width | 0.0350 in |
Thread Length | 17/32 in |
Plunger Dia. | 0.0460 in |
Description
Spring Plunger, Thread Size #6-32, Thread Length 17/32 in, Plunger Material Stainless Steel, Plunger Dia. 0.0460 in, Plunger Projection 0.0620 in, Mounting Type Threaded, Body Length 17/32 in, Final Nose Force 1.5 lb, Initial Nose Force 0.5 lb, Overall Length 17/32 in, Plunger Width 0.0350 in, Handle Type Hex Socket Drive, Application Often Used To Raise or Eject Parts, Body Material Stainless Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Die (KD-1)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0205 H06, 4 in L, High Speed Steel, - Insert Shape (SIR 0205 H06)
- WILLIAMS Bahco Chrome Adj. Wrench Ergo 12in. (9073 RC US)
- IDEAL Elec.Champ Combo Screwdriver (35-225)
- TE-CO Plunger, Ball W/Out Lock, Zinc, 3/8-16, PK5 (52810X)
- TE-CO Plunger, Spring, SS, 3/8-16, 5/8, PK5 (53405)
- TE-CO Plunger, Stl, 1/3inL, M4x0.7, 0.90 lb., PK5 (6390101)
- TE-CO Plunger, Press Fit, Steel, B/O, 0.48, PK5 (53706)
- TE-CO Plunger, Ball, SS, 1/2-13, 3/4, PK5 (52917)
- TE-CO Plunger, Ball, Steel, 5/16-18, 37/64, PK5 (52809)
- TE-CO Plunger, Ball, Steel, B/O, 5/16-18, 37/64, PK5 (52808)
- Te-Co Spring Plungers