Shop All Spring Plungers
Te-Co
Plunger, Spring, Steel, Zinc, 1/2-13, PK5
Mfr # 52208
Zoro # G2106833
product price: $27.25
/pk 5, $5.45/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Force Final (Lb.) 9.30
- Material Steel
- Body Length (In.) 1-1/4
- End Force Initial (Lb.) 2.70
- Finish zinc
Product Information
- Brand Te-Co
- MFR # 52208
- Zoro # G2106833
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 1-1/4 |
Body Width (In.) | 0.500 |
Thread Size | 1/2"-13 |
Plunger Dia. (In.) | 0.248 |
Plunger Width | 0.1880 in |
Thread Length | 1-1/4 in |
Body Length | 1-1/4 in |
Body Dia. | 1/2 in |
Plunger Dia. | 0.2480 in |
Overall Length | 1-1/4 in |
Description
Spring Plunger, Thread Size 1/2 In.-13, Thread Length 1-1/4 in, Plunger Material Steel, Plunger Dia. 0.2480 in, Plunger Projection 1/4 in, Mounting Type Threaded, Body Length 1-1/4 in, Final Nose Force 9.3 lb, Initial Nose Force 2.7 lb, Overall Length 1-1/4 in, Plunger Width 0.1880 in, Handle Type Hex Socket Drive, Application Often Used To Raise or Eject Parts, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Countersink, 90 deg., 25, 0mm, Type C (102123)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (U80LJ072AA2)
- GREENLEE 3/4 in Round Knockout Draw Stud, Steel (DSH-S3/4)
- DRILL AMERICA #4 HSS Heavy Duty Split Point Stub Drill Bit (DWDST4)
- TE-CO Plunger, Stl, 5/8inL, M8x1.25, Standard, PK5 (63905X01)
- TE-CO Plunger, Ball, Steel, Zinc, 5/8-11, 63/64, PK5 (52816)
- TE-CO Plunger, Spring, Steel, B/O, #6-32, 3/8, PK5 (52002)
- TE-CO Plunger, Ball, Steel, Zinc, #10-32, 33/64, PK5 (52801)
- TE-CO Plunger, Ball W/Out Lock, #4-48, 3/16, PK5 (52901X)
- TE-CO Plunger, Ball, Steel, B/O, 5/16-18, 37/64, PK5 (52808)
- TE-CO Plunger, Hand, Steel, Zinc, 1/2-13, 2.00, PK2 (54312)
- Te-Co Spring Plungers