Shop All Spring Plungers
Te-Co
Plunger, Spring, Steel, B/O, #6-32, 3/8, PK5
Mfr # 52002
Zoro # G2319572
product price: $21.89
/pk 5, $4.38/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plunger Case Hardened Steel,Black Oxide
- End Force Initial (Lb.) 1.00
- Type With Locking Element
- Finish black oxide
- Thread Size #6-32
Product Information
- Brand Te-Co
- MFR # 52002
- Zoro # G2319572
- Country of Origin United States
- Category Spring Plungers
Dimensions
Thread Size | #6-32 |
Plunger Dia. (In.) | 0.046 |
Body Width (In.) | #6-32 |
Body Length (In.) | 3/8 |
Body Length | 3/8 in |
Plunger Dia. | 0.0460 in |
Overall Length | 3/8 in |
Thread Length | 3/8 in |
Plunger Width | 0.0350 in |
Description
Spring Plunger, Thread Size #6-32, Thread Length 3/8 in, Plunger Material Steel, Plunger Dia. 0.0460 in, Plunger Projection 0.0930 in, Mounting Type Threaded, Body Length 3/8 in, Final Nose Force 1.6 lb, Initial Nose Force 1 lb, Overall Length 3/8 in, Plunger Width 0.0350 in, Handle Type Hex Socket Drive, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1224)
- VEGA Slotted 6-8 Insert Bit x 1 (125F08A)
- BOSCH NailKiller Auger, 13/16In x 17In, Tube (NKLT13)
- HUSQVARNA PAN, LOWER DUST, RED (510338701)
- TE-CO Plunger, Press Fit, Steel, B/O, 0.48, PK5 (53706)
- TE-CO Plunger, Stl, 1/3inL, M4x0.7, 0.90 lb., PK5 (6390101)
- TE-CO Plunger, Spring W/Out Lock, 1/4-28, 1, PK5 (52006X)
- TE-CO Plunger, Spring, SS, 1/2-13, 3/4, PK5 (53506)
- TE-CO Spring Plunger Wrench, PK 2 (53008)
- TE-CO Plunger, Ball, Steel, B/O, #4-48, 3/16, PK5 (52821)
- J.W. WINCO JW Winco GN717-8-M12-CK-NI Indexing Plunger (717-8-M12-CK-NI)
- Te-Co Spring Plungers