Shop All Spring Plungers
Te-Co
Plunger, Spring, Steel, B/O, 1/4-20, 1, PK5
Mfr # 52005
Zoro # G1823087
original price:
$33.89
15% off
new price: $28.65
/pk 5, $5.73/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Body Length (In.) 1
- Finish black oxide
- End Force Final (Lb.) 13.00
- Spring 302/304 Stainless
Product Information
- Brand Te-Co
- MFR # 52005
- Zoro # G1823087
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 1 |
Body Width (In.) | 0.250 |
Thread Size | 1/4"-20 |
Plunger Dia. (In.) | 0.119 |
Body Length | 1 in |
Thread Length | 1 in |
Plunger Dia. | 0.1190 in |
Plunger Width | 0.0780 in |
Overall Length | 1 in |
Body Dia. | 1/4 in |
Description
Spring Plunger, Thread Size 1/4 In.-20, Thread Length 1 in, Plunger Material Steel, Plunger Dia. 0.1190 in, Plunger Projection 0.1870 in, Mounting Type Threaded, Body Length 1 in, Final Nose Force 13 lb, Initial Nose Force 3 lb, Overall Length 1 in, Plunger Width 0.0780 in, Handle Type Hex Socket Drive, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Steel Revolving Handle, Chrome Plate Finish, 5/16"-18 Thread, 2.52" Handle Length (RH-22)
- VEGA Hex Tamper 2.5Mm Insert Bit x 1 (125HT025A)
- HHIP 8" MT4 75 Degree Bull Nose Live Center (3900-4999)
- WESTWARD Chisel Retainer, 0.680 In. Shank (4MGZ8)
- TE-CO Plunger, Spring, Steel, Zinc, 1/4-20, 1, PK5 (52204)
- TE-CO Plunger, Spring, Steel, Zinc, #10-32, PK5 (52602)
- TE-CO Plunger, Hand, Steel, Zinc, 1/2-13, 2.00, PK2 (54416)
- TE-CO Plunger, Ball, SS, 1/2-13, 3/4, PK5 (52917)
- TE-CO Plunger, Spring, Steel, Zinc, 1/2-13, PK5 (52208)
- TE-CO Plunger, Ball, Steel, Zinc, 1/4-20, 17/32, PK5 (52804)
- TE-CO Plunger, Ball W/Out Lock, 1/4-20, 17/32, PK5 (52908X)
- Te-Co Spring Plungers