Shop All Spring Plungers
Te-Co
Plunger, Spring, Steel, B/O, 1/2-13, 3/4, PK5
Mfr # 52406
Zoro # G1524354
product price: $22.95
/pk 5, $4.59/ea
$22.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plunger Case Hardened Steel, Black Oxide
- Body Black Oxide
- End Force Initial (Lb.) 5.00
- Plunger Dia. (In.) 0.248
- Finish black oxide
Product Information
- Brand Te-Co
- MFR # 52406
- Zoro # G1524354
- Country of Origin United States
- Category Spring Plungers
Dimensions
Plunger Dia. (In.) | 0.248 |
Body Width (In.) | 0.500 |
Thread Size | 1/2"-13 |
Body Length (In.) | 3/4 |
Body Dia. | 1/2 in |
Body Length | 3/4 in |
Overall Length | 3/4 in |
Plunger Dia. | 0.2480 in |
Thread Length | 3/4 in |
Description
Spring Plunger, Thread Size 1/2 In.-13, Thread Length 3/4 in, Plunger Material Steel, Plunger Dia. 0.2480 in, Plunger Projection 0.1510 in, Mounting Type Threaded, Body Length 3/4 in, Final Nose Force 28 lb, Initial Nose Force 5 lb, Overall Length 3/4 in, Handle Type Slotted Drive, Application Often Used To Raise or Eject Parts, Body Finish Black Oxide, Body Material Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 82 Deg, 2 In, Cobalt, TiN (55535-TiN)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 31/64 (45631)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13, D1= 50, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A51)
- DIABLO Speedemon Red Granite Carbide Tipped Ha (DMARG1150)
- TE-CO Plunger, Ball, Steel, Zinc, 1/2-13, 3/4, PK5 (52815)
- TE-CO Plunger, Ball W/Out Lock, 1/4-20, 17/32, PK5 (52908X)
- TE-CO Plunger, Hand, Steel, Zinc, 1/2-13, 2.11, PK2 (54307)
- TE-CO Plunger, Spring, Steel, Zinc, #6-32, 3/8, PK5 (52608)
- TE-CO Plunger, Spring, SS, 3/8-16, 1-1/8, PK5 (53209)
- TE-CO Spring Plunger Wrench, PK 2 (53006)
- TE-CO M12X1.75" Nyl Ball Plngr Assy, NoLck, PK5 (63971X)
- Te-Co Spring Plungers