Shop All Spring Plungers
Te-Co
Plunger, Spring, SS, 3/8-16, 5/8, PK5
Mfr # 53405
Zoro # G3204047
product price: $27.39
/pk 5, $5.48/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Plunger Dia. (In.) 0.186
- Spring Stainless Steel
- Plunger Travel (In.) 0.110
- End Force Final (Lb.) 18.50
Product Information
- Brand Te-Co
- MFR # 53405
- Zoro # G3204047
- Country of Origin United States
- Category Spring Plungers
Dimensions
Plunger Dia. (In.) | 0.186 |
Body Width (In.) | 0.375 |
Body Length (In.) | 5/8 |
Thread Size | 3/8"-16 |
Body Dia. | 3/8 in |
Thread Length | 5/8 in |
Overall Length | 5/8 in |
Plunger Dia. | 0.1860 in |
Body Length | 5/8 in |
Description
Spring Plunger, Thread Size 3/8 In.-16, Thread Length 5/8 in, Plunger Material Stainless Steel, Plunger Dia. 0.1860 in, Plunger Projection 0.1100 in, Mounting Type Threaded, Body Length 5/8 in, Final Nose Force 18.5 lb, Initial Nose Force 4.5 lb, Overall Length 5/8 in, Handle Type Slotted Drive, Application Often Used To Raise or Eject Parts, Body Material Stainless Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO HSS Plug Taps H-3, 8-32, 12PK (20E008CP)
- MILWAUKEE TOOL 3/8 in Drive Standard Impact Socket 23 mm Size, Standard Socket, Black Phosphate (49-66-6146)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 20 Pieces 5/16 in to 7/8 in , Chrome (89040)
- PACIFIC HANDY CUTTER Tool Pouch, Tool Pouch, Black, Nylon, 1 Pockets (UKH324)
- TE-CO Plunger, Spring, Steel, Zinc, #10-32, PK5 (52602)
- TE-CO Spring Plunger Wrench, PK 2 (53006)
- TE-CO Plunger, Ball, Steel, Zinc, 1/4-20, 17/32, PK5 (52806)
- TE-CO Plunger, Spring, SS, 1/4-20, 3/4, PK5 (53207)
- TE-CO Spring Plunger Wrench, PK 2 (53007)
- TE-CO Spring Plunger, PK 10 (69401X01)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1308)
- Te-Co Spring Plungers