Shop All Spring Plungers
Te-Co
Plunger, Spring, SS, 1/4-20, 1, PK5
Mfr # 53205
Zoro # G1388983
product price: $34.15
/pk 5, $6.83/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Length (In.) 1
- Material 303 Stainless Steel
- Body Width (In.) 0.250
- Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
- Plunger 303 Stainless Steel
Product Information
- Brand Te-Co
- MFR # 53205
- Zoro # G1388983
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Length (In.) | 1 |
Body Width (In.) | 0.250 |
Thread Size | 1/4"-20 |
Plunger Dia. (In.) | 0.119 |
Overall Length | 1 in |
Plunger Width | 0.0780 in |
Plunger Dia. | 0.1190 in |
Thread Length | 1 in |
Body Length | 1 in |
Body Dia. | 1/4 in |
Description
Spring Plunger, Thread Size 1/4 In.-20, Thread Length 1 in, Plunger Material Stainless Steel, Plunger Dia. 0.1190 in, Plunger Projection 0.1870 in, Mounting Type Threaded, Body Length 1 in, Final Nose Force 13 lb, Initial Nose Force 3 lb, Overall Length 1 in, Plunger Width 0.0780 in, Handle Type Hex Socket Drive, Application Often Used To Raise or Eject Parts, Body Material Stainless Steel, Retractable No, Thread Fully Threaded, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 3/8 Inch Slotted Bit Socket (SHB10204)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1722ZR)
- PREVOST Osha Compliant Blowgun, Truflate Profile (PRVUBG06OSH)
- STANLEY Aviation Snip Set, Left/Right/Straight, 12 5/16 in, Chromium Vanadium, TPR (FMHT73558)
- TE-CO Plunger, Spring, Steel, Zinc, 1/4-20, PK5 (52603)
- TE-CO Plunger, Hand W/Out lock, 5/8-11, 3.05, PK2 (54308X)
- TE-CO Plunger, Ball W/Out Lock, 5/16-18, PK5 (52911X)
- TE-CO Plunger, Hand, SS, 3/8-16, 2.00, PK2 (54202)
- TE-CO Plunger, Hand W/Out lock, 5/8-11, 3.05, PK2 (54313X)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 1.68, PK2 (54415)
- TE-CO Plunger, Ball, Steel, Zinc, #10-32, 33/64, PK5 (52801)
- Te-Co Spring Plungers