Shop All Spring Plungers
Te-Co
Plunger, Hand W/Out lock, 1/2-13, 2.11, PK2
Mfr # 54307X
Zoro # G1776144
product price: $31.29
/pk 2, $15.65/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand Retractable With Out lock
- Plunger Travel (In.) 0.750
- Plunger Dia. (In.) 0.310
- Body Steel
- Body Width (In.) 0.500
Product Information
- Brand Te-Co
- MFR # 54307X
- Zoro # G1776144
- Country of Origin United States
- Category Spring Plungers
Dimensions
Plunger Dia. (In.) | 0.310 |
Body Width (In.) | 0.500 |
Thread Size | 1/2"-13 |
Body Length (In.) | 2.11 |
Plunger Width | 1/2 in |
Body Dia. | 1/2 in |
Plunger Dia. | 0.3100 in |
Body Length | 1-1/4 in |
Thread Length | 1.1000 in |
Overall Length | 2.1100 in |
Description
Spring Plunger, Thread Size 1/2 In.-13, Thread Length 1.1000 in, Nose Shape Chamfered, Plunger Material Steel, Plunger Dia. 0.3100 in, Plunger Projection 3/4 in, Mounting Type Threaded, With Locking Plunger Yes, Body Length 1-1/4 in, Final Nose Force 5 lb, Initial Nose Force 1 lb, Overall Length 2.1100 in, Plunger Width 1/2 in, Handle Type Lever, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable Yes, Thread Partially Threaded, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Insert Bit, #3 (0715730831)
- GEARWRENCH 2 Piece Indexing Pry Bar Set 8" & 16" (82300)
- WESTWARD Transfer Punch, 5/16 In Tip, 4-7/8 In L (22N802)
- FEIN Edge Knife Cutter 3 Multi Function Sl (63903251260)
- TE-CO Plunger, Ball W/Out Lock, #10-32, PK5 (52801X)
- TE-CO Plunger, Ball, Steel, Zinc, 5/8-11, 63/64, PK5 (52816)
- TE-CO Plunger, Ball, Steel, B/O, #5-40, 1/4, PK5 (52822)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 1.68, PK2 (54415)
- TE-CO Plunger, Spring, SS, 1/4-20, 3/4, PK5 (53207)
- TE-CO Plunger, Spring W/Out Lock, 5/16-18, 1, PK5 (52008X)
- TE-CO Plunger, Spring, Steel, Zinc, 3/4-10, PK2 (52210)
- Te-Co Spring Plungers