Shop All Spring Plungers
Te-Co
Plunger, Hand, Steel, Zinc, 3/8-16, 1.68, PK2
Mfr # 54415
Zoro # G2173972
product price: $27.19
/pk 2, $13.60/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plunger Case Hardened Steel, Zinc Plate
- Force 2.00 Initial, 4.00 Final
- Body Width (In.) 0.375
- Thread Size 3/8"-16
- Type Hand Retractable
Product Information
- Brand Te-Co
- MFR # 54415
- Zoro # G2173972
- Country of Origin United States
- Category Spring Plungers
Dimensions
Body Width (In.) | 0.375 |
Thread Size | 3/8"-16 |
Body Length (In.) | 1.68 |
Plunger Dia. (In.) | 0.233 |
Thread Length | 1.2000 in |
Body Dia. | 3/8 in |
Ring Dia. | 0.9800 in |
Overall Length | 1.6800 in |
Plunger Dia. | 0.2330 in |
Body Length | 1.2000 in |
Description
Spring Plunger, Thread Size 3/8 In.-16, Thread Length 1.2000 in, Nose Shape Chamfered, Plunger Material Steel, Plunger Dia. 0.2330 in, Plunger Projection 3/8 in, Mounting Type Threaded, With Locking Plunger Yes, Body Length 1.2000 in, Final Nose Force 4 lb, Initial Nose Force 2 lb, Overall Length 1.6800 in, Ring Dia. 0.9800 in, With Flange No, Handle Type Pull Ring, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable Yes, Thread Fully Threaded, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN 7 in Wire Stripper 30 to 10 AWG (1123)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-SS7125)
- VIM PRODUCTS MAGRAIL 16" Green No Studs (MR16G)
- PROTO 1/2" Drive Electronic Flex Head Torque Wrench 12.5-250 ft-lbs (J6014EFX)
- TE-CO Spring Plunger, PK 10 (69401X01)
- TE-CO Plunger, Ball W/Out Lock, 1/4-20, 17/32, PK5 (52908X)
- TE-CO Plunger, Spring, Steel, B/O, 3/4-10, PK2 (52012)
- TE-CO Plunger, Hand, Steel, Zinc, 1/2-13, 2.11, PK2 (54307)
- TE-CO Plunger, Spring, SS, 1/4-20, 1, PK5 (53205)
- TE-CO Plunger, Spring, Steel, Zinc, 3/4-10, PK2 (52210)
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 1.13, PK2 (54351)
- Te-Co Spring Plungers