Shop All Spring Plungers
Te-Co
Plunger, Hand, Steel, Zinc, 1/2-13, 2.00, PK2
Mfr # 54312
Zoro # G1016303
product price: $27.95
/pk 2, $13.98/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring 302/304 Stainless
- Material Steel
- Plunger Dia. (In.) 0.310
- Force 1.00 Initial, 5.00 Final
- Thread Size 1/2"-13
Product Information
- Brand Te-Co
- MFR # 54312
- Zoro # G1016303
- Country of Origin United States
- Category Spring Plungers
Dimensions
Plunger Dia. (In.) | 0.310 |
Thread Size | 1/2"-13 |
Body Length (In.) | 2.00 |
Body Width (In.) | 0.500 |
Plunger Dia. | 0.3100 in |
Body Length | 1-1/4 in |
Body Dia. | 1/2 in |
Plunger Width | 1/2 in |
Overall Length | 2 in |
Description
Spring Plunger, Thread Size 1/2 In.-13, Nose Shape Chamfered, Plunger Material Steel, Plunger Dia. 0.3100 in, Plunger Projection 3/4 in, Mounting Type Threaded, With Locking Plunger No, Body Length 1-1/4 in, Final Nose Force 5 lb, Initial Nose Force 1 lb, Overall Length 2 in, Plunger Width 1/2 in, Handle Type Lever, Body Finish Zinc, Body Material Steel, Plunger Finish Zinc, Retractable Yes, Thread Partially Threaded, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive Impact Socket 1 5/8 in Size 6 pt Deep Depth, Black Oxide (21WN13)
- EUROBOOR TCT Annular Cutter with Universal Shank, 5/8" x 2" (HMLU.5/8)
- HOUGEN 1-3/8 in. x 2 in. 12,000-Series Annular Cutter (12244)
- BURNDY Type U Crimping Die, Brown (U1104)
- TE-CO Plunger, Ball W/Out Lock, Zinc, 3/8-16, PK5 (52810X)
- TE-CO Plunger, Spring, Steel, Zinc, #6-32, 3/8, PK5 (52608)
- TE-CO Plunger, Hand W/Out lock, 5/8-11, 3.05, PK2 (54313X)
- TE-CO Plunger, Ball, SS, 1/2-13, 3/4, PK5 (52917)
- TE-CO Plunger, Ball W/Out Lock, #10-32, 33/64, PK5 (52905X)
- TE-CO Plunger, Ball, Steel, B/O, #4-48, 3/16, PK5 (52821)
- S & W MANUFACTURING Brass Plunger, L-E Force, 10-32" (SWB10-3A)
- Te-Co Spring Plungers